Square D (Schneider Electric) FA22050AC Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - FA22050AC
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FA22050AC
    SKU: 88239664
    $399.87
    Checking Pricing
         
    Amps:50A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FA22050AC
    • Voltage (Volts) 240 V AC
    • Amps 50A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Phase Connection AC, 50A, 2-Pole, 240V AC, 25kA