Crouse Hinds (Eaton) D2CB11 20 Circuit Breaker | Graybar Store
Crouse Hinds (Eaton) - Circuit Breaker - D2CB11 20
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: D2CB11 20
    SKU: 88069690
    $401.00
    Checking Pricing
         
    Pole:1-Pole
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # D2CB11 20
    • Amps 20A
    • Pole 1-Pole
    Product Overview:
    Eaton® Circuit Breaker, Amps: 20 A, Pole: 2