Phoenix Contact 2905744 Circuit Breaker | Graybar Store
Phoenix Contact - Circuit Breaker - 2905744
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905744
    SKU: 25804193
    $334.20
    Checking Pricing
         
    Additional Features:For protection against voltage dips caused by overload and short circuit; Sophisticated remote signaling concept enables
    Voltage Rating:24 V DC
    Depth:121 mm
    Packaging:1 Each
    Width (mm):41 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905744
    • Additional Features For protection against voltage dips caused by overload and short circuit; Sophisticated remote signaling concept enables
    • Depth 121 mm
    • Height 130 mm
    • IEC Rating IEC 61709
    • Width (mm) 41 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Circuit Breaker, Packaging: 1 Each, Width (mm): 41 mm, Height: 130 mm