Bussmann (Eaton) 22320-400 ATC Blade-Style Circuit Breaker, 20A, 14V DC, 1-Pole, Non-Illuminated | Graybar Store
Bussmann (Eaton) - ATC Blade-Style Circuit Breaker, 20A, 14V DC, 1-Pole, Non-Illuminated - 22320-400
+ / - Hover over image to Zoom
Other Views

    ATC Blade-Style Circuit Breaker, 20A, 14V DC, 1-Pole, Non-Illuminated

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 22320-400
    SKU: 25788076
    $4.11
    Checking Pricing
         
    Amps:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 22320-400
    • Amps 20A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ATC® 22X Circuit Breaker, 20A, 14V DC