Telect NRG600BT10-C 600A Dual Feel 10/10 Circuit Breaker/TFD Load Center, Operating Voltage 48V | Graybar Store
Telect - 600A Dual Feel 10/10 Circuit Breaker/TFD Load Center, Operating Voltage  48V - NRG600BT10-C
+ / - Hover over image to Zoom
Other Views

    600A Dual Feel 10/10 Circuit Breaker/TFD Load Center, Operating Voltage 48V

    Manufacturer: Telect
    Manufacturer #: NRG600BT10-C
    SKU: 25713364
    $3,930.14
    Checking Pricing
         
    Maximum Tandem Circuits:10
    Amps:600A
    Voltage (Volts):48 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # NRG600BT10-C
    • Voltage (Volts) 48 V DC
    • Type Main Breaker
    • Amps 600A
    • Maximum Tandem Circuits 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Amps: 600 A, Maximum Tandem Circuits: 10, Phase: 2