Phoenix Contact 2801305 Circuit Breaker | Graybar Store
Phoenix Contact - Circuit Breaker - 2801305
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2801305
    SKU: 25654877
    $15.51
    Checking Pricing
         
    Voltage Rating:277 V AC; 80 V DC
    Color:Grey
    Packaging:10 per Pack
    Width (mm):12.3 mm
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2801305
    • Color Grey
    • Amperage Rating 16 A
    • Height 90.8 mm
    • Width (mm) 12.3 mm
    • Packaging 10 per Pack
    • Voltage Rating 277 V AC; 80 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    CB Circuit Breaker, Packaging: 10 per Pack, Gray, Width (mm): 12.3 mm, Height: 90.8 mm, Amperage Rating: 16 A