Phoenix Contact 2800840 Circuit Breaker | Graybar Store
Phoenix Contact - Circuit Breaker - 2800840
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2800840
    SKU: 25541921
    $44.63
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Sophisticated remote signaling concept enables monitoring from any location; Maximum overcurrent protection across long
    Voltage Rating:50 V DC
    Color:Grey
    Packaging:1 Each
    Width (mm):12.3 mm
    Amperage Rating:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2800840
    • Color Grey
    • Additional Features Sophisticated remote signaling concept enables monitoring from any location; Maximum overcurrent protection across long
    • Amperage Rating 5:00 AM
    • Height 45 mm
    • IEC Rating IEC 60068-2-27; IEC
    • No. of Positions 1
    • Width (mm) 12.3 mm
    • Packaging 1 Each
    • Voltage Rating 50 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    CB Circuit Breaker, Packaging: 1 Each, Gray, Width (mm): 12.3 mm, Height: 45 mm, Amperage Rating: 5 A