Square D (Schneider Electric) JDL36200C Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JDL36200C
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JDL36200C
    SKU: 25362194
    $3,070.69
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:200A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:14 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JDL36200C
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 200A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 14 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Circuit Breaker, 200A, 600V AC/250V DC, 3-Pole, 14kA, Unit Mount
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi