Telect 118160 Standard Trip 60A Single-Pole Circuit Breaker | Graybar Store
Telect - Standard Trip 60A Single-Pole Circuit Breaker - 118160
+ / - Hover over image to Zoom
Other Views

    Standard Trip 60A Single-Pole Circuit Breaker

    Manufacturer: Telect
    Manufacturer #: 118160
    SKU: 25318875
    $38.61
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:60A
    Voltage (Volts):80 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 118160
    • Voltage (Volts) 80 V DC
    • Amps 60A
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Plug-In, 60A, 1-Pole, 80V DC