Square D (Schneider Electric) QOB120CAFI Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QOB120CAFI
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOB120CAFI
    SKU: 25266904
    $281.33
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Additional Features:ARC-Fault
    Amps:20A
    Voltage (Volts):120 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOB120CAFI
    • Voltage (Volts) 120 V AC
    • Additional Features ARC-Fault
    • Amps 20A
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • Interrupt Rating 10 kA
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Circuit Breaker, 20A, 10kA, Bolt-On, 1-Pole, 120V AC
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran