Vertiv A0722732 70A 80VDC Mid Trip Bullet Nose Circuit Breaker | Graybar Store
Vertiv - 70A 80VDC Mid Trip Bullet Nose Circuit Breaker - A0722732
+ / - Hover over image to Zoom
Other Views

    70A 80VDC Mid Trip Bullet Nose Circuit Breaker

    Manufacturer: Vertiv
    Manufacturer #: A0722732
    SKU: 25245327
    $53.81
    Checking Pricing
         
    Use With:NT6C12G
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # A0722732
    • Accessory Type Circuit Breaker
    • Use With NT6C12G
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bullet Breaker, Mid Trip, 70A