Square D (Schneider Electric) JGL36000S25LUYE Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JGL36000S25LUYE
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JGL36000S25LUYE
    SKU: 25147948
    $2,205.54
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:250A
    Voltage (Volts):600 V AC
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JGL36000S25LUYE
    • Voltage (Volts) 600 V AC
    • Amps 250A
    • Mounting Type Unit Mount
    Product Overview:
    PowerPact® Circuit Breaker, 250A, 600V AC, 3-Pole, 18kA, Unit Mount
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block