Square D (Schneider Electric) JJL36250M75 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JJL36250M75
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJL36250M75
    SKU: 25095564
    $2,243.03
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:250A
    Voltage (Volts):600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJL36250M75
    • Voltage (Volts) 600 V AC
    • Amps 250A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 250A, 600V AC, 3-Pole, 25kA, Unit Mount
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options