Square D (Schneider Electric) EDB14030EPD Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - EDB14030EPD
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB14030EPD
    SKU: 25064274
    $1,078.87
    Checking Pricing
         
    Mounting Type:Bolt-On
    Pole:1-Pole
    Amps:30A
    Voltage (Volts):277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB14030EPD
    • Voltage (Volts) 277 V AC
    • Amps 30A
    • Mounting Type Bolt-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, Bolt-On, 30A, 1-Pole, 277V AC (18kA), 240V AC (25kA)