Square D (Schneider Electric) MGN61315 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - MGN61315
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MGN61315
    SKU: 25064257
    $358.68
    Checking Pricing
         
    Pole:2-Pole
    Amps:4A
    Voltage (Volts):277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MGN61315
    • Voltage (Volts) 277 V AC
    • Amps 4A
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ Circuit Breaker, 4A, 277V AC, 2-Pole, 10kA