Square D (Schneider Electric) JJA36250 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JJA36250
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJA36250
    SKU: 25049961
    $7,122.77
    Checking Pricing
         
    Amps:250A
    Mounting Type:I-Line
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJA36250
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 250A
    • Mounting Type I-Line
    • Pole 3-Pole
    • Interrupt Rating 25 kA
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 250A, 600V AC/250V DC, 3-Pole, 25kA, I-Line
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules