Square D (Schneider Electric) JGA36175 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JGA36175
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JGA36175
    SKU: 25049939
    $3,719.33
    Checking Pricing
         
    Amps:175A
    Mounting Type:I-Line
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Interrupt Rating:18 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JGA36175
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 175A
    • Mounting Type I-Line
    • Pole 3-Pole
    • Interrupt Rating 18 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 175A, 600V AC/250V DC, 3-Pole, 18kA, I-Line
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules