Square D (Schneider Electric) JGL36150 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - JGL36150
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JGL36150
    SKU: 25049794
    $3,542.17
    Checking Pricing
         
    Amps:150A
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JGL36150
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 150A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 150A, 600V AC/250V DC, 3-Pole, 18kA, Unit Mount