Square D (Schneider Electric) HLA36100 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - HLA36100
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HLA36100
    SKU: 25049672
    $3,039.76
    Checking Pricing
         
    Amps:100A
    Mounting Type:Unit Mount
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HLA36100
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 100A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 100A, 600V AC/250V DC, 3-Pole, 50kA, Unit Mount