Square D (Schneider Electric) QGA32200 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QGA32200
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGA32200
    SKU: 22083954
    $2,665.13
    Checking Pricing
         
    Mounting Type:I-Line
    Pole:3-Pole
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGA32200
    • Voltage (Volts) 240 V AC
    • Amps 200A
    • Mounting Type I-Line
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Circuit Breaker, 200A, 240 V AC, 3-Pole, 65kA, I-Line