Square D (Schneider Electric) QO350SWN1021 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QO350SWN1021
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO350SWN1021
    SKU: 22083086
    $319.24
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:3-Pole
    Additional Features:Switch Neutral Breaker
    Amps:50A
    Voltage (Volts):240 V AC
    Interrupt Rating:10 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO350SWN1021
    • Voltage (Volts) 240 V AC
    • Additional Features Switch Neutral Breaker
    • Amps 50A
    • Mounting Type Plug-On
    • Pole 3-Pole
    • Interrupt Rating 10 kA
    • Country of Origin 99 - Multiple
    Product Overview:
    QO™ Circuit Breaker, 50A, 10kA, Plug-In, 3-Pole, 240V AC
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area