Square D (Schneider Electric) QGP22125TM Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QGP22125TM
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGP22125TM
    SKU: 22076446
    $1,462.55
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:125A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGP22125TM
    • Voltage (Volts) 240 V AC
    • Amps 125A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    EZ Meter-Pak™ Circuit Breaker, 125A, 240V AC, 2-Pole, 65kA, Unit Mount