Square D (Schneider Electric) QGP22200TM Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QGP22200TM
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGP22200TM
    SKU: 22076393
    $1,462.55
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGP22200TM
    • Voltage (Volts) 240 V AC
    • Amps 200A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter-Pak™ Circuit Breaker, 200A, 240V AC, 2-Pole, 65kA, Unit Mount