Square D (Schneider Electric) QDA32125 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QDA32125
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDA32125
    SKU: 22076382
    $1,945.03
    Checking Pricing
         
    Amps:125A
    Mounting Type:I-Line
    Voltage (Volts):240 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDA32125
    • Voltage (Volts) 240 V AC
    • Amps 125A
    • Mounting Type I-Line
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact®, Circuit Breaker, 125A, 240 V AC, 3-Pole, 25kA, I-Line