Square D (Schneider Electric) LAL36250MB Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - LAL36250MB
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAL36250MB
    SKU: 22066467
    $4,329.53
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:250A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:22 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAL36250MB
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 250A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Interrupt Rating 22 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Circuit Breaker, 250A, 22kA, Unit Mount, 3, 600V AC/250V DC