Square D (Schneider Electric) LAL26400MB Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - LAL26400MB
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAL26400MB
    SKU: 22066466
    $3,568.42
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:400A
    Voltage (Volts):250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAL26400MB
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 400A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Circuit Breaker, 400A, 600V AC/250V DC, 2-Pole, 22kA, Unit Mount