Square D (Schneider Electric) QGL32225 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QGL32225
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QGL32225
    SKU: 22066028
    $1,813.87
    Checking Pricing
         
    Pole:3-Pole
    Amps:225A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QGL32225
    • Voltage (Volts) 240 V AC
    • Amps 225A
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 225A, 240V AC, 3-Pole, 65kA