Square D (Schneider Electric) QDL32175 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QDL32175
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDL32175
    SKU: 22066004
    $967.09
    Checking Pricing
         
    Amps:175A
    Voltage (Volts):240 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDL32175
    • Voltage (Volts) 240 V AC
    • Amps 175A
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Circuit Breaker, 175A, 240V AC, 3-Pole, 25kA