Square D (Schneider Electric) QDL22225 Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QDL22225
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDL22225
    SKU: 22065995
    $1,175.43
    Checking Pricing
         
    Amps:225A
    Voltage (Volts):240 V AC
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDL22225
    • Voltage (Volts) 240 V AC
    • Amps 225A
    • Pole 2-Pole
    Product Overview:
    PowerPact® Circuit Breaker, 225A, 240V AC, 2-Pole, 25kA