Square D (Schneider Electric) QDP22125TM Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Circuit Breaker - QDP22125TM
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDP22125TM
    SKU: 22065983
    $536.09
    Checking Pricing
         
    Amps:125A
    Voltage (Volts):240 V AC
    Pole:2-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDP22125TM
    • Voltage (Volts) 240 V AC
    • Amps 125A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    MP Meter-Pak™ Circuit Breaker, 125A, 240V AC, 2-Pole, 25kA, Unit Mount