Phoenix Contact 0712233 Circuit Breaker | Graybar Store
Phoenix Contact - Circuit Breaker - 0712233
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0712233
    SKU: 22037558
    $16.23
    Checking Pricing
         
    Voltage Rating:250 V AC; 65 V DC
    Connections:Screw; Spring-Cage
    Mounting Position:Base
    Use With:ST 4-FSI/C Terminal Block; UK 6-FSI/C Terminal Block
    Amperage Rating:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0712233
    • Connections Screw; Spring-Cage
    • Amperage Rating 3 A
    • Mounting Position Base
    • Use With ST 4-FSI/C Terminal Block; UK 6-FSI/C Terminal Block
    • Voltage Rating 250 V AC; 65 V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TCP Circuit Breaker, Amperage Rating: 3 A, Voltage Rating: 250 V AC; 65 V DC, Connections: Screw; Spring-Cage, Mounting Position: Base