Phoenix Contact 1757035 Circuit Board Connector | Graybar Store
Phoenix Contact - Circuit Board Connector - 1757035
+ / - Hover over image to Zoom
Other Views

    Circuit Board Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 1757035
    SKU: 99845957
    $3.34
    Checking Pricing
         
    No. of Positions:4
    Additional Features:Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Length:18.3 mm
    Width (mm):20.32 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1757035
    • Color Green
    • Additional Features Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Allows
    • Amperage Rating 12:00 AM
    • Height 15 mm
    • Length 18.3 mm
    • No. of Positions 4
    • Width (mm) 20.32 mm
    • Packaging 50
    • Voltage Rating 320 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Circuit Board Connector, Packaging: 50, Green, Width (mm): 20.32 mm, Height: 15 mm, Amperage Rating: 12 A