Phoenix Contact 1873058 Circuit Board Connector | Graybar Store
Phoenix Contact - Circuit Board Connector - 1873058
+ / - Hover over image to Zoom
Other Views

    Circuit Board Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 1873058
    SKU: 25416318
    $2.07
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Fast conductor connection, thanks to push-in spring connection; Can be combined with the MSTB 2â´,5 range;
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Length:25.4 mm
    Width (mm):10.78 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1873058
    • Color Green
    • Additional Features Fast conductor connection, thanks to push-in spring connection; Can be combined with the MSTB 2â´,5 range;
    • Amperage Rating 12:00 AM
    • Height 15 mm
    • Length 25.4 mm
    • No. of Positions 2
    • Width (mm) 10.78 mm
    • Packaging 50
    • Voltage Rating 320 V
    • Country of Origin DE - Germany
    Product Overview:
    Circuit Board Connector, Packaging: 50, Green, Width (mm): 10.78 mm, Height: 15 mm, Amperage Rating: 12 A