Phoenix Contact 1863259 Circuit Board Connector | Graybar Store
Phoenix Contact - Circuit Board Connector - 1863259
+ / - Hover over image to Zoom
Other Views

    Circuit Board Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 1863259
    SKU: 25319755
    $12.71
    Checking Pricing
         
    No. of Positions:12
    Additional Features:Plugs for vertical plug-in direction; Compact dimensions of the MCV 1,5 connector range; Generously dimensioned wiring
    Voltage Rating:160 V
    Color:Green
    Packaging:50
    Length:19.1 mm
    Width (mm):42.8 mm
    Amperage Rating:8:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1863259
    • Color Green
    • Additional Features Plugs for vertical plug-in direction; Compact dimensions of the MCV 1,5 connector range; Generously dimensioned wiring
    • Amperage Rating 8:00 AM
    • Height 12.5 mm
    • Length 19.1 mm
    • No. of Positions 12
    • Width (mm) 42.8 mm
    • Packaging 50
    • Voltage Rating 160 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Circuit Board Connector, Packaging: 50, Green, Width (mm): 42.8 mm, Height: 12.5 mm, Amperage Rating: 8 A