Phoenix Contact 1840382 Circuit Board Connector | Graybar Store
Phoenix Contact - Circuit Board Connector - 1840382
+ / - Hover over image to Zoom
Other Views

    Circuit Board Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 1840382
    SKU: 25087641
    $4.24
    Checking Pricing
         
    No. of Positions:4
    Additional Features:Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    Voltage Rating:160 V
    Color:Green
    Packaging:50
    Length:16.1 mm
    Width (mm):14 mm
    Amperage Rating:8:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1840382
    • Color Green
    • Additional Features Flat design of the MC 1,5 connector range; Generously dimensioned wiring space; Plug-in direction parallel to the conductor
    • Amperage Rating 8:00 AM
    • Height 11.1 mm
    • Length 16.1 mm
    • No. of Positions 4
    • Width (mm) 14 mm
    • Packaging 50
    • Voltage Rating 160 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Circuit Board Connector, Packaging: 50, Green, Width (mm): 14 mm, Height: 11.1 mm, Amperage Rating: 8 A