Circa Telecom 1890BC1-25 Circuit | Graybar Store
Circa Telecom - Circuit - 1890BC1-25
+ / - Hover over image to Zoom
Other Views

    Circuit

    Manufacturer: Circa Telecom
    Manufacturer #: 1890BC1-25
    SKU: 99528093
    $306.04
    Checking Pricing
         
    Dimensions (Inches):8-1/2 W x 5-1/2 D x 6 H
    No. of Pairs:25
    Mounting Type:Wall Mount
    Cable Entry:Top and Bottom
    Alternate Manufacturer Part No.:501001A25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1890BC1-25
    • Alternate Manufacturer Part No. 501001A25
    • Cable Entry Top and Bottom
    • Dimensions (Inches) 8-1/2 W x 5-1/2 D x 6 H
    • Mounting Type Wall Mount
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Circuit, No. of Pairs: 25, Dimension (Inches): 8-1/2 W x 5-1/2 D x 6 H in, Steel