Circa Telecom 604-75110 Circuit | Graybar Store
Circa Telecom - Circuit - 604-75110
+ / - Hover over image to Zoom
Other Views

    Circuit

    Manufacturer: Circa Telecom
    Manufacturer #: 604-75110
    SKU: 25782956
    $179.16
    Checking Pricing
         
    Dimensions (Inches):2.67 W x 1.65 D x 5.5 H
    No. of Pairs:4
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 604-75110
    • Dimensions (Inches) 2.67 W x 1.65 D x 5.5 H
    • Mounting Type Wall Mount
    • No. of Pairs 4
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    604 Circuit, No. of Pairs: 4, Dimension (Inches): 2.67 W x 1.65 D x 5.5 H in, Cat 6, Steel