Circa Telecom 1880B1-100K Circuit | Graybar Store
Circa Telecom - Circuit - 1880B1-100K
+ / - Hover over image to Zoom
Other Views

    Circuit

    Manufacturer: Circa Telecom
    Manufacturer #: 1880B1-100K
    SKU: 25362214
    $442.14
    Checking Pricing
         
    Dimensions (Inches):10-3/4 W x 4-3/4 D x 10-3/4 H
    No. of Pairs:100
    Mounting Type:Wall Mount
    Cable Entry:Top and Bottom
    Alternate Manufacturer Part No.:306027K25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880B1-100K
    • Alternate Manufacturer Part No. 306027K25
    • Cable Entry Top and Bottom
    • Dimensions (Inches) 10-3/4 W x 4-3/4 D x 10-3/4 H
    • Mounting Type Wall Mount
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Circuit, No. of Pairs: 100, Dimension (Inches): 10-3/4 W x 4-3/4 D x 10-3/4 H in, Steel