Circa Telecom 1900A1-100K Circuit | Graybar Store
Circa Telecom - Circuit - 1900A1-100K
+ / - Hover over image to Zoom
Other Views

    Circuit

    Manufacturer: Circa Telecom
    Manufacturer #: 1900A1-100K
    SKU: 25319021
    $603.26
    Checking Pricing
         
    Dimensions (Inches):4 W x 3.83 D x 24 H
    No. of Pairs:100
    Mounting Type:Frame Mount, Wall Mount
    Alternate Manufacturer Part No.:416016K25A25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1900A1-100K
    • Alternate Manufacturer Part No. 416016K25A25
    • Dimensions (Inches) 4 W x 3.83 D x 24 H
    • Mounting Type Frame Mount, Wall Mount
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Circuit, No. of Pairs: 100, Dimension (Inches): 4 W x 3.83 D x 24 H in, Steel