Circa Telecom 1880ENS1-50 Circuit | Graybar Store
Circa Telecom - Circuit - 1880ENS1-50
+ / - Hover over image to Zoom
Other Views

    Circuit

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ENS1-50
    SKU: 22000851
    $457.12
    Checking Pricing
         
    Dimensions (Inches):12.24 W x 4.85 D 10.5 H
    No. of Pairs:50
    Mounting Type:Wall Mount
    Alternate Manufacturer Part No.:318019
    Product Includes:Multiple external and internal ground lugs as well as a splice chamber
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ENS1-50
    • Style With Legs
    • Alternate Manufacturer Part No. 318019
    • Dimensions (Inches) 12.24 W x 4.85 D 10.5 H
    • Mounting Type Wall Mount
    • No. of Pairs 50
    • Product Includes Multiple external and internal ground lugs as well as a splice chamber
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Circuit, No. of Pairs: 50, Dimension (Inches): 12.24 W x 4.85 D 10.5 H in, Steel