GE Lighting FC16T9/D CIRC DAYLIGHT LMP | Graybar Store
GE Lighting - CIRC DAYLIGHT LMP - FC16T9/D
+ / - Hover over image to Zoom
Other Views

    CIRC DAYLIGHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: FC16T9/D
    SKU: 88315885
    $34.97
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):12000
    Initial/Mean Lumens:2250/1690
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:11052
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FC16T9/D
    • Alternate Manufacturer Part No. 11052
    • Base Type G10Q
    • Brand Circline
    • Bulb Shape T9
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2250/1690
    Product Overview:
    GE active spaces circline 40 watt T9 circline 1-pack.