Panduit GCTE2S-X0 Cinch™ Black Hook and Loop Cinch Cable Ties With Brass Grommet and Nylon Ring(10) | Graybar Store
Panduit - Cinch™ Black Hook and Loop Cinch Cable Ties With Brass Grommet and Nylon Ring(10) - GCTE2S-X0
+ / - Hover over image to Zoom
Other Views

    Cinch™ Black Hook and Loop Cinch Cable Ties With Brass Grommet and Nylon Ring(10)

    Manufacturer: Panduit
    Manufacturer #: GCTE2S-X0
    SKU: 25115975
    $28.46
    Checking Pricing
         
    Length:10.50 in.
    Packaging:10
    Color:Black
    Bundle Diameter (Inches):2.20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GCTE2S-X0
    • Color Black
    • Bundle Diameter (Inches) 2.20
    • Length 10.50 in.
    Product Overview:
    Cinch™ black hook and loop cinch cable ties with brass grommet and nylon ring. Tensile strength 50 lb. Max. bundle diameter 2.20 in. Package of 10.