Edwards Signaling 740 Chrome General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC | Graybar Store
Edwards Signaling - Chrome General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC - 740
+ / - Hover over image to Zoom
Other Views

    Chrome General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC

    Manufacturer: Edwards Signaling
    Manufacturer #: 740
    SKU: 88086162
    $16.57
    Checking Pricing
         
    Voltage Rating:6 - 8 Volt AC/ 3 - 6 Volt DC
    Material Finish:Chrome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 740
    • Material Finish Chrome
    • Voltage Rating 6 - 8 Volt AC/ 3 - 6 Volt DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.2 Amp, low voltage chrome vibrating bell with exposed gong, 6 - 8 Volt AC/ 3 - 6 Volt DC, 100 DB At 1 m, 90 DB At 10 ft.