Philips Day-Brite VERWEM Chloride System Value LED Exit Sign, Quick Mount, 1 or 2 Faces | Graybar Store
Philips Day-Brite - Chloride System Value LED Exit Sign, Quick Mount, 1 or 2 Faces - VERWEM
+ / - Hover over image to Zoom
Other Views

    Chloride System Value LED Exit Sign, Quick Mount, 1 or 2 Faces

    Manufacturer: Philips Day-Brite
    Manufacturer #: VERWEM
    SKU: 22079915
    $21.12
    Checking Pricing
         
    Battery Type:Nickel Cadmium (NiCad)
    Fixture Wattage:3.6
    Color:White Housing With Red Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # VERWEM
    • Color White Housing With Red Letters
    • Battery Type Nickel Cadmium (NiCad)
    • Fixture Wattage 3.6
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1 or 2
    • SAP Material Type ZSTD
    Product Overview:
    LED 3.6W exit sign white housing with red letters with battery backup, NiCad battery, universal mounting for general applications.
    • Flame rated, UV stable thermoplastic housing
    • Universal wall/ceiling/end mounting
    • Pop-out chevron directionl indicators are easily removed
    • Exit Sign mounts to a standard 4 inch square outlet box (canopy provided)
    • Extra stencil provided for double face sign application
    • 6V maintenance free nickel cadmium battery witha service life of 8 to 10 years
    • Bright Red or green energy efficient LED lamps illuminate 6 inch letters (3/4 inch stroke)
    • Optional remote capable
    • UL 924 Listed
    • NFPA 70 (National Electric Code)
    • NFPA 101 (Life Safety Code)
    • California Energy Commission
    • UL listed for damp location