Wiremold (Legrand) RC7ATCAL Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated | Graybar Store
Wiremold (Legrand) - Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated - RC7ATCAL
+ / - Hover over image to Zoom
Other Views

    Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC7ATCAL
    SKU: 22128409
    $287.23
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC7ATCAL
    • Mounting Style Flush
    • Cover Mounting 3 in
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • Series Chicago Approved
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RC7 Surface Poke-Thru Device Assembled Unit, Core Size (Inches): 3 in, Brushed Aluminum, Fire Rating (Hours): 1 hr; 1-1/2 hr; 2 hr