Wiremold (Legrand) RC4ATCBS Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated | Graybar Store
Wiremold (Legrand) - Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated - RC4ATCBS
+ / - Hover over image to Zoom
Other Views

    Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC4ATCBS
    SKU: 22068074
    $394.84
    Checking Pricing
         
    Accommodates:Surface Poke-Thru Device Assembled Unit
    Bottom Knockouts (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC4ATCBS
    • Mounting Style Flush
    • Accommodates Surface Poke-Thru Device Assembled Unit
    • Bottom Knockouts (Inches) 4 in.
    • Cover Mounting 3 in
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • Series Chicago Approved
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RC4 Surface Poke-Thru Device Assembled Unit, Core Size (Inches): 4 in, Brass, Fire Rating (Hours): 1 hr; 1-1/2 hr; 2 hr