Wiremold (Legrand) RC7ATCGY Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated | Graybar Store
Wiremold (Legrand) - Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated - RC7ATCGY
+ / - Hover over image to Zoom
Other Views

    Chicago Approved Poke-Thru, Flush Mount, 2-Hr Fire Rated

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RC7ATCGY
    SKU: 22041404
    $213.78
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RC7ATCGY
    • Mounting Style Flush
    • Cover Mounting 3 in
    • Finish 1 hr; 1-1/2 hr; 2 hr
    • Series Chicago Approved
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Poke Through Assembled Unit, Flush, Floor, (1) Duplex/Isolated, Open Insert, Junction Box Included, 3 in. Core, Grey, 7 in. Dia. x 16-1/2 in. H, Fire Rated, Cover Mounting Carpet/Tile Flange, Wood Floor.