Greenlee 2472 Chest Box, 72 Inch Overall Length, 24 Cubic Feet Capacity | Graybar Store
Greenlee - Chest Box, 72 Inch Overall Length, 24 Cubic Feet Capacity - 2472
+ / - Hover over image to Zoom
Other Views

    Chest Box, 72 Inch Overall Length, 24 Cubic Feet Capacity

    Manufacturer: Greenlee
    Manufacturer #: 2472
    SKU: 99894213
    $827.83
    Checking Pricing
         
    Length (Inches):72.0
    Capacity:24 ft³
    Overall Length (Inches):72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2472
    • Capacity 24 ft³
    • Overall Length (Inches) 72
    Product Overview:
    Chest Box, Length (Inches): 72, Overall Length (Inches): 72 in, Capacity: 24 ft³