Bussmann (Eaton) CHCC2DU CHCC Series Class CC 600V 2 Pole Fuse Holder | Graybar Store
Bussmann (Eaton) - CHCC Series Class CC 600V 2 Pole Fuse Holder - CHCC2DU
+ / - Hover over image to Zoom
Other Views

    CHCC Series Class CC 600V 2 Pole Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHCC2DU
    SKU: 25380753
    $45.36
    Checking Pricing
         
    Pole:2-Pole
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHCC2DU
    • Amps 30A
    • Fuse Type LP-CC/FNQ-R/KTK-R
    • Pole 2-Pole
    Product Overview:
    CHCC Series Class CC 30A 600V 2 pole fuse holder.
    • For wire range 18-4 AWG 600V/30A