Bussmann (Eaton) CHCC1DIU CHCC Series Class CC 600V 1 Pole Fuse Holder With Indicator | Graybar Store
Bussmann (Eaton) - CHCC Series Class CC 600V 1 Pole Fuse Holder With Indicator - CHCC1DIU
+ / - Hover over image to Zoom
Other Views

    CHCC Series Class CC 600V 1 Pole Fuse Holder With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CHCC1DIU
    SKU: 25380750
    $32.58
    Checking Pricing
         
    Pole:1-Pole
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CHCC1DIU
    • Amps 30A
    • Fuse Type LP-CC/FNQ-R/KTK-R
    • Pole 1-Pole
    Product Overview:
    CHCC Series Class CC 30A 600V 1 pole fuse holder with indicator.
    • For wire range 18-4 AWG 600V/30A